This product requires certification to purchase.

18-1/2 in. 40W 2-Light Outdoor Wall Lantern in Olde Bronze

Kichler Lighting

Harbor Row™ 18-1/2 in. 40W 2-Light Outdoor Wall Lantern in Olde Bronze

  • Fast #
  • Part #KK49714OZ
  • Item #7172260
  • Manufacturer Part #49714OZ
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Harbor Row™ 18-1/2 in. 40W 2-Light Outdoor Wall Lantern in Olde Bronze

  • Fast #
  • Part #KK49714OZ
  • Item #7172260
  • Manufacturer Part #49714OZ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rated for installation and use in wet, damp, or dry locations
  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Diameter
8-1/4 in
Height
18-1/2 in
Width
8-1/4 in
Characteristics & Features
Collection
Harbor Row™
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Clear Polycarbonate
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Style
Teardrop
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
2
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927490047