11-1/2 in. 150 W 1-Light Medium Pendant in Polished Nickel
Hatteras Bay 11-1/2 in. 150 W 1-Light Medium Pendant in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- The Hatteras Bay Collection complements any space with a nostalgic and nautical bent. The blend of designs and accents are sure to leave an impression.
- The Fresnel lens gives a nod to old lighthouses and everything nautical
- For additional chain - order 2996 in matching finish
- For additional stem - order 2999 in matching finish
- Covered under Kichler's 1-year limited warranty
- Fixture housing is constructed of steel - ensuring years of reliable performance
- Complete the nautical look with other fixtures from the Hatteras Bay Collection - see Related Items
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Hatteras Bay
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 13-1/4 in