Jolie 15 in. 100W 2-Light Medium Incandescent Ceiling Light in Olde Bronze

Part #KK43641OZ  |  Item #5066206  |  Manufacturer Part #43641OZ

$129.99 EACH

Color/Finish: Olde Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Jolie

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 15 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 13-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Product Type: Fan Accessory

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Width: 15 in