75W 5-Blade Ceiling Fan with 60 in. Blade Span in Matte White
Kevlar® 75W 5-Blade Ceiling Fan with 60 in. Blade Span in Matte White
Frequently Purchased Together
Product Details
- Additional Finishes': Weathered Steel Powder Coat/Matte White/Weathered Copper Powder Coat/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 25MM , Blade Span 60
- Safety Rated: CSA UL Listed Wet
Specifications
- ADA Compliant:
- No
- AMP:
- 0.63, 0.26
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6136 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Kevlar®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- RPM:
- 142
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 60 in