60W 120V Candelabra Outdoor Post Mount in Tannery Bronze
Kirkwood 60W 120V Candelabra Outdoor Post Mount in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Tannery Bronze/Black/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kirkwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Diameter:
- 9-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 23-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-3/4 in