60W 6-Light Candelabra E-12 Incandescent Pendant in Black
Larkin™ 60W 6-Light Candelabra E-12 Incandescent Pendant in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Larkin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36-1/4 in
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 2
- Product Type:
- Pendant
- Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 16.19 lb
- Width:
- 18 in