LED Linear Track in Black

You last purchased this on
 
Kichler Lighting

LED Linear Track in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

LED Linear Track in Black

  • Fast #
  • Part #KK12330BK
  • Item #4135585
  • Manufacturer Part #12330BK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1/4 in
Indoor Outdoor:
Outdoor
Length:
36 in
Light Bulb Type:
LED
Lighting Style:
Utility
Material:
Plastic
Product Type:
Landscape LED
Style:
Utilitarian
Volts:
120V
Width:
3/4 in