Limited Function Cooltouch Control in White
Limited Function Cooltouch Control in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/2 in
- Width:
- 2-3/4 in