65 in. 4-Blade Ceiling Fan in Distressed Black
Maor Patio Collection 65 in. 4-Blade Ceiling Fan in Distressed Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/Distressed Black/Weathered Zinc/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 212MM X 20MM , Light Kit Included , Blade Span 65
- Additional Shade Information: ETCHED CASED OPAL
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.72, 0.31
- Application:
- Residential
- Blade Pitch:
- 13°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8093 ft3/min
- Ceiling Fan Blade Finish:
- Distressed Black
- Collection:
- Maor Patio Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 65 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 132
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 65 in