52 in. 5-Blade Ceiling Fan in Burnished Antique Pewter
Monarch II™ 52 in. 5-Blade Ceiling Fan in Burnished Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.63
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 5716 ft3/min
- Ceiling Fan Blade Finish:
- Cherry
- Collection:
- Monarch II™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Burnished Antique Pewter
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Volts:
- 120V
- Watts:
- 73 W