100W 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Nickel
Motu 100W 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Matte White/Satin Black/Brushed Nickel/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 25MM , Blade Span 60
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.86, 0.25
- Application:
- Residential
- Blade Pitch:
- 35°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10253 ft3/min
- Ceiling Fan Blade Finish:
- Nickel
- Collection:
- Motu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 261
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 60 in