100W 1-Light Medium E-26 Wall Light in Brushed Nickel
New Street 100W 1-Light Medium E-26 Wall Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- New Street
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Watts:
- 100 W
- Width:
- 5-1/4 in