100W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Antique Pewter
Olympia 100W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Antique Pewter
Frequently Purchased Together
Product Details
- Additional Finishes': Antique Pewter/Olde Bronze/Distressed Black/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED WHITE
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Olympia
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in