100W 1-Light Medium Base Lantern in Architectural Bronze

You last purchased this on
 
Kichler Lighting

Pacific Edge 100W 1-Light Medium Base Lantern in Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Pacific Edge 100W 1-Light Medium Base Lantern in Architectural Bronze

  • Fast #
  • Part #KK49345AZ
  • Item #4325660
  • Manufacturer Part #49345AZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Architectural Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Architectural Bronze/Polished Stainless Steel/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pacific Edge
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Depth:
8-1/4 in
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
13-1/4 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Cast Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Swing Arm Included:
No
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in