17-3/4 in. 3-Light Semi-Flushmount Ceiling Light in Polished Chrome
Parker Point 17-3/4 in. 3-Light Semi-Flushmount Ceiling Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Chrome/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: Dimensions & Description; 17.00 X 8.00 , ORGANZA FABRIC , OPTICAL CRYSTAL ACCENTS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Parker Point
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 17 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in