DESCRIPTION

Kichler Lighting Parker Point™ 60W Chandelier in Polished Chrome

KK42631CH

Color Finish

Polished Chrome

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parker Point™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
24-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Number Of Lights
5
Watts
300
Width
26 in

$798.4
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment