52-1/4 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in Silver Various
Pavilion 52-1/4 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in Silver Various
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Silver Various/
- Safety Rated: CSA UL Listed Damp
- Ships Via: UPS
- Additional Shade Information: MATTE WHITE ACRYLIC
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pavilion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Various
- Diameter:
- 16-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52-1/4 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 16-1/4 in