Photo Cell in Black
Photo Cell in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2 in
- Indoor Outdoor:
- Outdoor
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-1/4 in