34-1/4 in. 3-Blade Ceiling Fan with 24 in. Blade Span in Satin Natural Bronze
Pola™ 34-1/4 in. 3-Blade Ceiling Fan with 24 in. Blade Span in Satin Natural Bronze
Frequently Purchased Together
Product Details
Product Details
- The polished style of this wet rated 18 inch wall fan from the Pola collection fits any décor. And the 6’ GFCI plug in cord makes it convenient to install. The pull chain, 3 speed control allows for oscillating or stationary movement to direct air just where you want it
- 3 Speed pull chain control
- Approved for outdoor use (wet rated)
- Motor Type: AC Induction
Specifications
- AMP:
- 2.36, 1.6
- Blade Pitch:
- 10°
- Blade Span:
- 24 in
- CFM:
- 259 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Satin Natural Bronze
- Collection:
- Pola™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Control Type:
- Pull Chain
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 1110
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in