Post Mount Lantern in Aged Bronze
Post Mount Lantern in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Aged Bronze/Architectural Bronze/Black/Rubbed Bronze/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Diameter:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Outdoor
- Material:
- Aluminum
- Product Type:
- Lighting Accessory
- Volts:
- 120V
- Width:
- 5-3/4 in