52 in 5-Blade Ceiling Fan with 26W 2-Light Compact Fluorescent Light Kit in Tannery Bronze Powder Coat
Renew Select Patio 52 in 5-Blade Ceiling Fan with 26W 2-Light Compact Fluorescent Light Kit in Tannery Bronze Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Satin Black/Tannery Bronze Powder Coat/Matte White/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 52
- Additional Shade Information: CASED OPAL
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.59, 0.24
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5409 ft3/min
- Ceiling Fan Blade Finish:
- Brown
- Collection:
- Renew Select Patio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze Powder Coat
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 19-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 179
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W