23-1/2 x 31-1/2 in. Flat Edge Rectangular Lighted Mirror in Matte Silver
Ryame™ 23-1/2 x 31-1/2 in. Flat Edge Rectangular Lighted Mirror in Matte Silver
Frequently Purchased Together
Product Details
- The Ryame collection of mirrors feature a sleek framework LED surrounding a reflective surface - creating a floating shadowbox that's both art and light
- Illuminate the most important tasks of the day with minimalist style
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Ryame™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 775
- Material:
- Steel, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Lighted Mirror
- Shape:
- Rectangular
- Size:
- 23-1/2 in x 31-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 20.24 lb
- Width:
- 23-1/2 in