52 in. 5-Blade Ceiling Fan Walnut in Oil Brushed Bronze
Saxon™ 52 in. 5-Blade Ceiling Fan Walnut in Oil Brushed Bronze
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 5278 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Saxon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Energy Star Compliant:
- Yes
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 61 W