53W 5-Blade Ceiling Fan with 52 in. Blade Span in Polished Nickel
Starkk™ 53W 5-Blade Ceiling Fan with 52 in. Blade Span in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Natural Brass/Brushed Nickel/Polished Nickel/Matte White/Olde Bronze/
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52
Specifications
- AMP:
- 0.46, 0.18
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4051 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Starkk™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-3/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 135
- UL Listed:
- Yes
- UPC:
- 783927471152
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 52 in