• Cart

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

Kichler Lighting Structures 100W 4-Light Mini Candelabra Base Halogen Pendant in Brushed Nickel

KK2043NI

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Tubular
Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
9 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
21-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
47-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Style
Contemporary
Material
Steel
Number Of Lights
4
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
9 in

$496.01
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment