60W 1-Light Candelabra Pendant in Brushed Nickel
Suspension™ 60W 1-Light Candelabra Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Suspension™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 43 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mini
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4 in