42 in. 5-Blade Ceiling Fan with Light Kit in Antique Pewter
Sutter Place™ 42 in. 5-Blade Ceiling Fan with Light Kit in Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.39
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CFM:
- 3774 ft3/min
- Ceiling Fan Blade Finish:
- Cherry
- Collection:
- Sutter Place™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Energy Star Compliant:
- No
- Glass Type:
- Umber Alabaster
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B8
- Lighting Direction:
- Up Lighting
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 58 W