9 in. 100 W 3-Light Medium Bath in Brushed Nickel
Telford 9 in. 100 W 3-Light Medium Bath in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
- Utilizes 3 100W (max) bulbs (not included)
- Additional Shade Information: ALABASTER SWIRL
- Fixed protective door screen.
- Safety Rated: CSA UL Listed Damp
- Controls in lower access panel.
- Glass Can be Installed Up or Down
- Listed for USA as a universal firebox.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Telford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-3/4 in