100W 2-Light Bath Vanity Fixture in Brushed Nickel

This product has been replaced by

Kichler Lighting Brushed Nickel 200W 2-Light Medium E-26 Incandescent Bath Light
Kichler Lighting 200W 2-Light Medium E-26 Incandescent Bath Light in Brushed Nickel
Manufacturer Part #5336NIS
You last purchased this on
 
Kichler Lighting

Timeless 100W 2-Light Bath Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kichler Lighting Brushed Nickel 200W 2-Light Medium E-26 Incandescent Bath Light
Kichler Lighting 200W 2-Light Medium E-26 Incandescent Bath Light in Brushed Nickel
Manufacturer Part #5336NIS
Kichler Lighting

Timeless 100W 2-Light Bath Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK5336NI
  • Item #4134060
  • Manufacturer Part #5336NI
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Timeless
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Glass Type:
Alabaster Swirl
Height:
8 in
Installation Type:
Damp
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
2
Volts:
120V
Watts:
100 W
Width:
12-1/4 in