9-1/2 x 21-3/4 in. 150W 1-Light Medium E-26 Incandescent Light Post Gas Lantern in Textured Black
Tolerand™ 9-1/2 x 21-3/4 in. 150W 1-Light Medium E-26 Incandescent Light Post Gas Lantern in Textured Black
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Black/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- Collection:
- Tolerand™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21-3/4 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal
- Material:
- Aluminum
- Number of Lights:
- 1
- Style:
- Traditional
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9-1/2 in