75W 3-Light Medium E-26 Incandescent Chandelier in Olde Bronze
Tuscany 75W 3-Light Medium E-26 Incandescent Chandelier in Olde Bronze
Product Details
- Additional Finishes': Olde Bronze/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Tuscany
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 17 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Lodge
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Style:
- Lodge/Country/Rustic
- Type:
- Mini Chandelier
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 7.90 lb
- Width:
- 17 in