3-Blade Ceiling Fan in Olde Bronze
Vassar 3-Blade Ceiling Fan in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.45, 0.33, 0.21
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 4470 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Vassar
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- LED
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W