52 in. 3-Blade Ceiling Fan with Light Kit in Brushed Nickel
Vassar 52 in. 3-Blade Ceiling Fan with Light Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 4470 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Vassar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Number of Blades:
- 3
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W