100W 5-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Willowmore 100W 5-Light Medium Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Willowmore 100W 5-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #KK1826NI
  • Item #3550774
  • Manufacturer Part #1826NI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Willowmore
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Satin Etched
Height:
16 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
5
Watts:
100 W
Width:
22 in