120V Corded Electric Plastic Relay in Black
120V Corded Electric Plastic Relay in Black
Frequently Purchased Together
Product Details
- Use to activate auxiliary devices or system inputs
- UL listed
- Activates on signal from interconnected smoke alarm
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.8
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3/4 in
- Material:
- Plastic
- Power Source:
- Corded Electric
- Product Type:
- Relay
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 0.19 lb