Wall Mirror in Brushed Nickel

Part #K92475HW  |  Item #5053231  |  Manufacturer Part #92475HW

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Diameter: 9-31/50 in

Height: 5 in

IAPMO Listed: No

Width: 9 in