Essential™ 1.2 L Alcohol Free Foam Hand Sanitizer

Part #KIM12979  |  Item #7482519  |  Manufacturer Part #12979

Call for Pricing per CASE

Size:

1.2 L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Alcohol-free
  • Fragrance-free
  • Dye-free
  • Kills 99.9% of common germs
  • NSF certified – E-3 rated
  • Volume: 1.2L

Specifications

Application: Hand Cleaning

Collection: Essential™

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 2

Product Type: Foaming Hand Sanitizer

Size: 1.2 L