Kimberly Clark
Foam Reusable Ear Plugs in Orange
Part #KIM67226 | Item #3982764 | Manufacturer Part #67226
Product Details
- NRR 25
- Class A(L)
- Comfort of foam plus easy to use
- Flexible stem for custom fit
- Patent-pending tapered design
- Conforms to ear canal
- Stays in place
- Individually packaged
- No roll-down required
- Compliant to ANSI S3.19-1974
Specifications
ANSI Specifications: ANSI S3.19 1974
Color Finish: Orange
Color Finish Category: Oranges
Material: Foam
Noise Reduction Rating: 25
Reusable: Yes