S Size Nitrile Gloves in White
G5 Sterling S Size Nitrile Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides superior strength while also providing excellent dexterity and tactile sensitivity
- High tack with beaded cuff and textured fingertips
- G5 (Non-sterile) gloves are recommended for ISO Class 5 or higher cleanrooms
- Color: Sterling Grey
- Nominal Length: 12"
- Thickness: 4 mil
- Powder free
- Suggested Industries: Semiconductors, medical device, flat Panel display, pharmaceutical, disk drive manufacturing and electronics
- Size: Small
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- G5 Sterling
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Ambidextrous, Laboratory, Medical
- ISO:
- ISO Class 5
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil