DESCRIPTION

  • Recessed installation
  • Easily convert existing folded towel dispensing systems over to high capacity roll towel
  • Includes Sanitouch® mechanical touchless technology that offers 1-at-a-time dispensing
  • Dispenses towels with Absorbency Pockets™ so users need fewer towels to dry their hands
  • Includes an automatic transfer stub roll feature and emergency feed knob to reduce waste and complaints
  • Made from durable ABS plastic

Kimberly Clark Hard Roll Towel Dispenser in Stainless Steel

K09994

Manufacturer Part #: 09994

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Depth
5-7/64 in
Height
16-35/64 in
IAPMO Listed
No
Type
K09994
Width
13-5/16 in

Print