16 oz. Moisturizing Foam Hand Sanitizer (Case of 6)
Kleenex® 16 oz. Moisturizing Foam Hand Sanitizer (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills 99.9% of germs in as little as 15 seconds
- Contains moisturizing aloe and vitamin E to soften hands
- Helps reduce the spread of germs at your home or business
- Dermatologist tested and latex compatible
Specifications
- Application:
- Hand Cleanser
- Collection:
- Kleenex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 6
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 16 oz