8 oz. Moisturizing Foam Hand Sanitizer (Case of 12)
Kleenex® 8 oz. Moisturizing Foam Hand Sanitizer (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydrates skin
- Dries fast, leaves hands soft and smooth
- Combines fast-acting sanitizing performance with luxurious moisturizing results
Specifications
- Application:
- Hand Cleanser
- Collection:
- Kleenex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 12
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 8 oz