2XL Size Fabric Plastic Coverall in Yellow
2XL Size Fabric Plastic Coverall in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reflex Coverall Design offers generous fit and freedom of movement.
- Passes NFPA 99 for antistatic materials.
- Made of a 1.5 mil polyethylene-coated fabric, to resist many water-based liquids, greases and oils and liquid chemical splashes; wick-away lining for enhanced comfort.
Specifications
- Clothing Size:
- 2XL
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 14-5/8 in
- Material:
- Fabric, Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 12
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No
- Width:
- 12 in