L Size Coverall with Front Zip and Elastic Back, Wrist and Ankle
A20 L Size Coverall with Front Zip and Elastic Back, Wrist and Ankle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented Microforce™ barrier SMS fabric
- Barrier protection against dry particulates
- Reflex design
- Zipper flap
- NFPA 99 compliant antistatic
- Seamless front to provide more protection in the primary exposure areas
Specifications
- Clothing Size:
- L
- Collection:
- A20
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue Denim
- Material:
- MICROFORCE™ Barrier Fabric
- Material Type:
- SMS
- Quick Release:
- No
- Reusable:
- No