Kleenguard® Large Nitrile Glove Box in Blue

Part #K57373  |  Item #2374591  |  Manufacturer Part #57373

$19.80 per BOX

Glove Size:

L
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Powder-free, not made with natural rubber latex
  • Textured fingertips
  • Beaded cuff
  • Ambidextrous with excellent tactile sensitivity
  • Approved for food handling per U.S. FDA regulations

Documents

Specifications

Collection: Kleenguard®

Color Finish: Blue

Color Finish Category: Blues

Glove Size: L

Glove Type: Disposable

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Thickness: 6 mil