Polycarbonate Safety Glasses with Black Frame and Smoke Lens (Box of 12)
Kleenguard™ Nemesis Polycarbonate Safety Glasses with Black Frame and Smoke Lens (Box of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-touch temples for added comfort
- Single-lens wraparound protection
- Sporty, flexible, lightweight design
- Smoke mirror lenses
- 99% UV protection
- Black frame
- Meets ANSI Z87.1+ standards
- Neck cord included
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Kleenguard™ Nemesis
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Box of 12