L Size Nitrile Gloves in Spring Green

Part #K43440  |  Item #6578016

$20.14 per BOX

Glove Size:

L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free, latex free nitrile gloves
  • Beaded cuffs for added strength and donning ease
  • Ambidextrous gloves with textured fingertips for excellent wet and dry grip to reduce potential for slips
  • RightCycle Eligible - Right Cycle, by Kimberly-Clark Professional, is an innovative recycling program that diverts waste from landfills by turning used garments and gloves into raw materials to create eco-friendly consumer products and durable goods
  • Superior quality – 0.65 AQL exceeds the ASTM 2.5 standard for critical defects (pinholes)
  • Thickness: 4.7 mil
  • Length: 9-1/2"
  • Color: Spring Green
  • Size: Large

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Spring Green

Color Finish Category: Greens

Disposable: No

Glove Size: L

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Reusable: Yes

Thickness: 0.005 in