Hard Roll Towel Module in Black

You last purchased this on
 
Kimberly Clark

Hard Roll Towel Module in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

Hard Roll Towel Module in Black

  • Fast #
  • Part #K34379
  • Item #7107952
  • Manufacturer Part #34379
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Holds one 8" diameter roll of 700' or 1150' plus stub roll
  • Operates on 4 D-size alkaline batteries or an AC adapter
  • The MOD® electronic paper towel dispenser is touchless and electronic to help minimize the spread of germs
  • Kleenguard® A40 liquid and particle protection coveralls are made of microporous film laminate and feature a breathable back from shoulders to ankles
  • When replacement module and housing unit are installed properly, the dispenser meets the ADA standards for accessible design
  • Quieter than enMotion® and Tork intuition systems
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
IAPMO Listed -:
No