18 oz. Moisturizing Foam Hand Sanitizer
Reveal™ 18 oz. Moisturizing Foam Hand Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The pump bottle is designed to dispense small amounts of foam at a time, so your guests and employees get what they need
- Kleenex® moisturizing hand sanitizer is NSF International-listed as a category code E3 hand-sanitizing product for use in USDA-regulated food processing environments
- Kleenex® Ultra Moisturizing Foam Hand Sanitizer is an antimicrobial foam with 70% ethyl alcohol to help reduce the number of germs on hands; It kills up to 99.9% of the most common bacteria
- Contains cucumber, green tea, sugar beet extract, and moisturizers to help keep skin hydrated; It improves skin hydration by up to 30%
Specifications
- Application:
- Residential
- Collection:
- Reveal™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 3-1/2 in
- Green Seal Certified:
- No
- Height:
- 7-3/4 in
- NSF:
- NSF E-3
- NSF Certified:
- Yes
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 18 oz
- Width:
- 3-1/2 in