Wall Mount Manual Plastic Towel Dispenser in Black and Orange
Scott® Control™ Wall Mount Manual Plastic Towel Dispenser in Black and Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Scott® slim roll hard roll towel dispenser, black exterior, orange core plug; measures 12.63 in x 16.13 in x 10.2 in
- The touchless Slim roll Paper Towel Dispenser system lets you only touch the towel you use; Manual system (no batteries needed) automatically perforates the towel for easy dispensing
- Three times more hand dries per unit with 20% fewer refills than folded paper towels
- For use only with Scott® Slim roll Paper Towels with Orange Core (SKU 47035), which measures 8 in x 580 feet
- Key or keyless entry option; Includes lifetime warranty through Kimberly-Clark Professional™
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 47032, 47305
- Collection:
- Scott® Control™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Depth:
- 7-9/50 in
- Height:
- 13-1/50 in
- Installation Type:
- Wall Mount
- Length:
- 12-13/20 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Power Source:
- Manual
- Product Type:
- Towel Dispenser